- 2 1/2" Clamp x 1" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 2 1/2 in |
| Material | 304 Stainless Steel |
| Length | 2.781 in |
| Pipe Size | 1 in |
| End Size | 1 NPT(m), 2 1/2 Tube |
| Weight | 1.85 LB |
| Tube O.D. | 2 1/2 in |
| Material | 304 Stainless Steel |
| Length | 2.781 in |
| Pipe Size | 1 in |
| End Size | 1 NPT(m), 2 1/2 Tube |
| Weight | 1.85 LB |