- 2" Clamp x 3" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 304 Stainless Steel |
| End Size | 2 Tube, 3 NPT(m) |
| Tube O.D. | 2 in |
| Length | 3 1/2 in |
| Pipe Size | 3 in |
| Weight | 4.69 LB |
| Material | 304 Stainless Steel |
| End Size | 2 Tube, 3 NPT(m) |
| Tube O.D. | 2 in |
| Length | 3 1/2 in |
| Pipe Size | 3 in |
| Weight | 4.69 LB |