- 2" Clamp x 2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Meat processing
- Beverage
| End Size | 2 NPT(m), 2 Tube |
| Length | 2.638 in |
| Pipe Size | 2 in |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 1.31 LB |
-
HACCP Friendly


