- 1 1/2" Clamp x 2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 1 1/2 Tube, 2 1/2 NPT(m) |
| Length | 3.281 in |
| Pipe Size | 2.5 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Weight | 1.25 LB |
| End Size | 1 1/2 Tube, 2 1/2 NPT(m) |
| Length | 3.281 in |
| Pipe Size | 2.5 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Weight | 1.25 LB |