- 1 1/2" Clamp x 1" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 1 in |
| End Size | 1 1/2 Tube, 1 NPT(m) |
| Material | 304 Stainless Steel |
| Length | 2.437 in |
| Tube O.D. | 1 1/2 in |
| Weight | 0.62 LB |
-
HACCP Friendly


