
- 1" Clamp x 3/4" Male NPT Adapter
- 304 Stainless Steel
applications
- Dairy
- Beverage
- Meat processing
- Food
Material | 304 Stainless Steel |
Tube O.D. | 1 in |
Pipe Size | 0.75 in |
End Size | 3/4 NPT(m), 1 Tube |
Length | 2.187 in |
Weight | 0.61 LB |

Material | 304 Stainless Steel |
Tube O.D. | 1 in |
Pipe Size | 0.75 in |
End Size | 3/4 NPT(m), 1 Tube |
Length | 2.187 in |
Weight | 0.61 LB |