- 1" Clamp x 1/2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| Pipe Size | 0.5 in |
| Length | 2.187 in |
| End Size | 1/2 NPT(m), 1 Tube |
| Weight | 0.88 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| Pipe Size | 0.5 in |
| Length | 2.187 in |
| End Size | 1/2 NPT(m), 1 Tube |
| Weight | 0.88 LB |