- 1" Clamp x 3/8" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Pipe Size | 0.375 in |
| End Size | 3/8 NPT(m), 1 Tube |
| Length | 2.187 in |
| Weight | 0.24 LB |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Pipe Size | 0.375 in |
| End Size | 3/8 NPT(m), 1 Tube |
| Length | 2.187 in |
| Weight | 0.24 LB |