- 1" Clamp x 3" Male NPT Adapter
- 304 Stainless Steel
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Length | 1.634 in |
| Material | 304 Stainless Steel |
| Pipe Size | 3 in |
| End Size | 1 Tube, 3 NPT(m) |
| Tube O.D. | 1 in |
| Weight | 1.2 LB |
| Length | 1.634 in |
| Material | 304 Stainless Steel |
| Pipe Size | 3 in |
| End Size | 1 Tube, 3 NPT(m) |
| Tube O.D. | 1 in |
| Weight | 1.2 LB |