
- 1" Clamp x 2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
Material | 304 Stainless Steel |
Tube O.D. | 1 in |
Pipe Size | 2 in |
Length | 2 5/8 in |
End Size | 1 Tube, 2 NPT(m) |
Weight | 2.36 LB |

Material | 304 Stainless Steel |
Tube O.D. | 1 in |
Pipe Size | 2 in |
Length | 2 5/8 in |
End Size | 1 Tube, 2 NPT(m) |
Weight | 2.36 LB |