- 1" Clamp x 1 1/2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 1 in |
| Pipe Size | 1.5 in |
| Length | 2.438 in |
| Material | 304 Stainless Steel |
| End Size | 1 Tube, 1 1/2 NPT(m) |
| Weight | 1.11 LB |
| Tube O.D. | 1 in |
| Pipe Size | 1.5 in |
| Length | 2.438 in |
| Material | 304 Stainless Steel |
| End Size | 1 Tube, 1 1/2 NPT(m) |
| Weight | 1.11 LB |