- 1" Clamp x 1 1/4" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 0.125 in |
| Material | 304 Stainless Steel |
| End Size | 1 Tube, 1 1/4 NPT(m) |
| Length | 2.187 in |
| Tube O.D. | 1 in |
| Weight | 1.19 LB |
| Pipe Size | 0.125 in |
| Material | 304 Stainless Steel |
| End Size | 1 Tube, 1 1/4 NPT(m) |
| Length | 2.187 in |
| Tube O.D. | 1 in |
| Weight | 1.19 LB |