- 1" Clamp x 1" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 1 in |
| Length | 2 1/4 in |
| End Size | 1 NPT(m), 1 Tube |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Weight | 0.73 LB |
| Pipe Size | 1 in |
| Length | 2 1/4 in |
| End Size | 1 NPT(m), 1 Tube |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Weight | 0.73 LB |