- 3" Clamp x 3" Threaded Bevel Seat Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 3 Tube, 3 Bevel(m) |
| Tube O.D. | 3 in |
| Bevel | 3 Bevel(m) |
| Length | 1.906 in |
| Weight | 0.945 LB |
| Material | 316L Stainless Steel |
| End Size | 3 Tube, 3 Bevel(m) |
| Tube O.D. | 3 in |
| Bevel | 3 Bevel(m) |
| Length | 1.906 in |
| Weight | 0.945 LB |