- 1 1/2" Clamp x 1 1/2" Threaded Bevel Seat Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Bevel | 1 1/2 Bevel(m) |
| End Size | 1 1/2 Tube, 1 1/2 Bevel(m) |
| Length | 1.719 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Weight | 0.505 LB |

