- 1" Clamp x 1" Threaded Bevel Seat Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1.688 in |
| End Size | 1 Tube, 1 Bevel(m) |
| Material | 316L Stainless Steel |
| Bevel | 1 Bevel(m) |
| Tube O.D. | 1 in |
| Weight | 0.3 LB |
| Length | 1.688 in |
| End Size | 1 Tube, 1 Bevel(m) |
| Material | 316L Stainless Steel |
| Bevel | 1 Bevel(m) |
| Tube O.D. | 1 in |
| Weight | 0.3 LB |