- 4" Clamp x 4" Threaded Bevel Seat Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2.344 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Bevel | 4 Bevel(m) |
| End Size | 4 Tube, 4 Bevel(m) |
| Weight | 3.0 LB |
| Length | 2.344 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Bevel | 4 Bevel(m) |
| End Size | 4 Tube, 4 Bevel(m) |
| Weight | 3.0 LB |