- 3" Clamp x 3" Threaded Bevel Seat Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Length | 1.906 in |
| End Size | 3 Tube, 3 Bevel(m) |
| Bevel | 3 Bevel(m) |
| Weight | 2.0 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Length | 1.906 in |
| End Size | 3 Tube, 3 Bevel(m) |
| Bevel | 3 Bevel(m) |
| Weight | 2.0 LB |