- 2" Clamp x 2" Plain Bevel Seat Adapter w/ Hex Nut
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Food
- Dairy
compliances
- 0
| Bevel | 2 Bevel(f) |
| End Size | 2 Tube, 2 Bevel(f) |
| Length | 3 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Weight | 1.0 LB |
| Bevel | 2 Bevel(f) |
| End Size | 2 Tube, 2 Bevel(f) |
| Length | 3 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Weight | 1.0 LB |