- 1 1/2" Clamp x 1 1/2" Plain Bevel Seat Adapter w/ Hex Nut
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Bevel | 1 1/2 Bevel(f) |
| Length | 3 in |
| End Size | 1 1/2 Tube, 1 1/2 Bevel(f) |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.9 LB |

