- 4" Clamp x 4" Plain Bevel Seat Adapter w/ Hex Nut
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Length | 4 in |
| Material | 304 Stainless Steel |
| End Size | 4 Tube, 4 Bevel(f) |
| Bevel | 4 Bevel(f) |
| Tube O.D. | 4 in |
| Weight | 3.0 LB |

