- 2 1/2" Clamp x 2 1/2" Plain Bevel Seat Adapter w/ Hex Nut
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Bevel | 2 1/2 Bevel(f) |
| Material | 304 Stainless Steel |
| Length | 3 1/2 in |
| End Size | 2 1/2 Tube, 2 1/2 Bevel(f) |
| Tube O.D. | 2 1/2 in |
| Weight | 2.1 LB |

