- 10" Clamp End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Fitting Type | Solid End Cap |
| Tube O.D. | 10 in |
| Weight | 10.29 LB |
| Material | 316L Stainless Steel |
| Fitting Type | Solid End Cap |
| Tube O.D. | 10 in |
| Weight | 10.29 LB |