
- 8" Clamp End Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
Fitting Type | Solid End Cap |
Material | 304 Stainless Steel |
Tube O.D. | 8 in |
Weight | 6.71 LB |
-
3A Certification
-
HACCP Friendly
