- 10" Clamp End Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 10 in |
| Fitting Type | Solid End Cap |
| Weight | 10.44 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 10 in |
| Fitting Type | Solid End Cap |
| Weight | 10.44 LB |