- 2 1/2 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 2.37 in |
| Length | 7/8 in |
| Material | 316L Stainless Steel |
| Bevel | 2 1/2 Bevel(f) |
| Weight | 0.48 LB |
| I.D. | 2.37 in |
| Length | 7/8 in |
| Material | 316L Stainless Steel |
| Bevel | 2 1/2 Bevel(f) |
| Weight | 0.48 LB |