- 1 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 316L Stainless Steel |
| I.D. | 0.718 in |
| Length | 0.870 in |
| Bevel | 1 Bevel(f) |
| Weight | 0.14 LB |
| Material | 316L Stainless Steel |
| I.D. | 0.718 in |
| Length | 0.870 in |
| Bevel | 1 Bevel(f) |
| Weight | 0.14 LB |