- 4 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 4 Bevel(f) |
| I.D. | 3.834 in |
| Length | 1.031 in |
| Material | 304 Stainless Steel |
| Weight | 1.195 LB |
| Bevel | 4 Bevel(f) |
| I.D. | 3.834 in |
| Length | 1.031 in |
| Material | 304 Stainless Steel |
| Weight | 1.195 LB |