- 2 Bevel(m)
- Long Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 2 Bevel(m) |
| Length | 1 1/2 in |
| Material | 316L Stainless Steel |
| I.D. | 1.87 in |
| Weight | 0.435 LB |
| Bevel | 2 Bevel(m) |
| Length | 1 1/2 in |
| Material | 316L Stainless Steel |
| I.D. | 1.87 in |
| Weight | 0.435 LB |