- 4 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| O.D. | 4 in |
| Bevel | 4 Bevel(m) |
| Material | 316L Stainless Steel |
| Length | 1 3/8 in |
| I.D. | 3.834 in |
| Weight | 1.305 LB |
| O.D. | 4 in |
| Bevel | 4 Bevel(m) |
| Material | 316L Stainless Steel |
| Length | 1 3/8 in |
| I.D. | 3.834 in |
| Weight | 1.305 LB |