- 3 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 3 Bevel(m) |
| Length | 1 1/4 in |
| O.D. | 3 in |
| I.D. | 2.87 in |
| Material | 304 Stainless Steel |
| Weight | 0.76 LB |
| Bevel | 3 Bevel(m) |
| Length | 1 1/4 in |
| O.D. | 3 in |
| I.D. | 2.87 in |
| Material | 304 Stainless Steel |
| Weight | 0.76 LB |