- 1 1/2 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 7/8 in |
| O.D. | 1.5 in |
| Bevel | 1 1/2 Bevel(m) |
| I.D. | 1.37 in |
| Material | 304 Stainless Steel |
| Weight | 0.235 LB |
| Length | 7/8 in |
| O.D. | 1.5 in |
| Bevel | 1 1/2 Bevel(m) |
| I.D. | 1.37 in |
| Material | 304 Stainless Steel |
| Weight | 0.235 LB |