- 1 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 0.87 in |
| Material | 304 Stainless Steel |
| Length | 0.812 in |
| Bevel | 1 Bevel(m) |
| O.D. | 1 in |
| Weight | 0.36 LB |
| I.D. | 0.87 in |
| Material | 304 Stainless Steel |
| Length | 0.812 in |
| Bevel | 1 Bevel(m) |
| O.D. | 1 in |
| Weight | 0.36 LB |