- 8" Clamp Short Welding Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| I.D. | 7.782 in |
| O.D. | 8 in |
| Length | 7/8 in |
| Tube O.D. | 8 in |
| Material | 316L Stainless Steel |
| Weight | 1.25 LB |
| I.D. | 7.782 in |
| O.D. | 8 in |
| Length | 7/8 in |
| Tube O.D. | 8 in |
| Material | 316L Stainless Steel |
| Weight | 1.25 LB |