- 4" Clamp Short Welding Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| I.D. | 3.834 in |
| O.D. | 4 in |
| Length | 5/8 in |
| Weight | 0.39 LB |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| I.D. | 3.834 in |
| O.D. | 4 in |
| Length | 5/8 in |
| Weight | 0.39 LB |