- 12" Clamp Short Welding Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| O.D. | 12 in |
| Tube O.D. | 12 in |
| I.D. | 11.76 in |
| Material | 316L Stainless Steel |
| Length | 7/8 in |
| Weight | 2.02 LB |
| O.D. | 12 in |
| Tube O.D. | 12 in |
| I.D. | 11.76 in |
| Material | 316L Stainless Steel |
| Length | 7/8 in |
| Weight | 2.02 LB |