- 1" Clamp Short Welding Ferrule
- 316L Stainless
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Tube O.D. | 1 in |
| Length | 1/2 in |
| Material | 316L Stainless Steel |
| I.D. | 0.37 in |
| O.D. | 0.5 in |
| Weight | 0.15 LB |
| Tube O.D. | 1 in |
| Length | 1/2 in |
| Material | 316L Stainless Steel |
| I.D. | 0.37 in |
| O.D. | 0.5 in |
| Weight | 0.15 LB |