- 5" Clamp Short Welding Ferrule
- 304 Stainless
applications
- Beverage
- Meat processing
- Dairy
- Food
compliances
- 0
| Tube O.D. | 5 in |
| O.D. | 5 in |
| Material | 304 Stainless Steel |
| I.D. | 4.782 in |
| Length | 7/8 in |
| Weight | 2.0 LB |
| Tube O.D. | 5 in |
| O.D. | 5 in |
| Material | 304 Stainless Steel |
| I.D. | 4.782 in |
| Length | 7/8 in |
| Weight | 2.0 LB |