- 4" Clamp Short Welding Ferrule
- 304 Stainless
applications
- Dairy
- Beverage
- Meat processing
- Food
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621}
- Accepted by the USDA and USFDA
| O.D. | 4 in |
| Tube O.D. | 4 in |
| I.D. | 3.834 in |
| Material | 304 Stainless Steel |
| Length | 5/8 in |
| Weight | 0.4 LB |
-
3A Certification -
HACCP Friendly



