- 2 1/2" Clamp Short Welding Ferrule
- 304 Stainless
applications
- Meat processing
- Food
- Dairy
- Beverage
compliances
- 0
| Tube O.D. | 2 1/2 in |
| I.D. | 2.37 in |
| Material | 304 Stainless Steel |
| Length | 1/2 in |
| O.D. | 2.5 in |
| Weight | 0.17 LB |
| Tube O.D. | 2 1/2 in |
| I.D. | 2.37 in |
| Material | 304 Stainless Steel |
| Length | 1/2 in |
| O.D. | 2.5 in |
| Weight | 0.17 LB |