- 8" Clamp Tank Welding Ferrule(Light Duty)
- 316L Stainless
applications
- Meat processing
- Beverage
- Food
- Dairy
compliances
- 0
| I.D. | 7.76 in |
| Tube O.D. | 8 in |
| Material | 316L Stainless Steel |
| O.D. | 8 in |
| Length | 6 in |
| Weight | 5.425 LB |
| I.D. | 7.76 in |
| Tube O.D. | 8 in |
| Material | 316L Stainless Steel |
| O.D. | 8 in |
| Length | 6 in |
| Weight | 5.425 LB |