- 1 1/2" Clamp Tank Welding Ferrule(Light Duty)
- 316L Stainless
applications
- Meat processing
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 316L Stainless Steel |
| Length | 3 in |
| Tube O.D. | 1 1/2 in |
| I.D. | 1.37 in |
| O.D. | 1.5 in |
| Weight | 0.3 LB |
| Material | 316L Stainless Steel |
| Length | 3 in |
| Tube O.D. | 1 1/2 in |
| I.D. | 1.37 in |
| O.D. | 1.5 in |
| Weight | 0.3 LB |