- 6" Clamp Tank Welding Ferrule(Light Duty)
- 304 Stainless
applications
- Beverage
- Meat processing
- Food
- Dairy
compliances
- 0
| Material | 304 Stainless Steel |
| Length | 6 in |
| I.D. | 5.782 in |
| O.D. | 6 in |
| Tube O.D. | 6 in |
| Weight | 4.87 LB |
| Material | 304 Stainless Steel |
| Length | 6 in |
| I.D. | 5.782 in |
| O.D. | 6 in |
| Tube O.D. | 6 in |
| Weight | 4.87 LB |