- 1" Clamp Tank Welding Ferrule(Light Duty)
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| I.D. | 0.87 in |
| Length | 3 in |
| O.D. | 1 in |
| Weight | 0.28 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| I.D. | 0.87 in |
| Length | 3 in |
| O.D. | 1 in |
| Weight | 0.28 LB |