Skip to content Skip to navigation menu
Sanitary Heavy Tank Spud Plain Bevel Seat Ferrule

14W-G300

Sanitary Heavy Tank Spud Plain Bevel Seat Ferrule
Item #101849816
  • 3 Bevel(f)
  • Heavy Tank Spud Plain Bevel Seat Ferrule
  • 304 Stainless Steel
Sanitary Heavy Tank Spud Plain Bevel Seat Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Bevel(f)
  • Heavy Tank Spud Plain Bevel Seat Ferrule
  • 304 Stainless Steel

applications

  • Food
  • Dairy
  • Beverage

compliances

  • 0
Material 304 Stainless Steel
O.D. 3.224 in
Length 3.531 in
Bevel 3 Bevel(f)
I.D. 2.87 in
Weight 1.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison