- 3" Roll-On Expanding Ferrule
- 316L Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Tube O.D. | 3 in |
| Length | 1 7/16 in |
| O.D. | 3 in |
| Material | 316L Stainless Steel |
| I.D. | 3.005 in |
| Weight | 0.505 LB |

