- 2 1/2" Roll-On Expanding Ferrule
- 316L Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Length | 1 3/8 in |
| O.D. | 2.5 in |
| I.D. | 2.505 in |
| Weight | 0.65 LB |

