- 2" Roll-On Expanding Ferrule
- 316L Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| I.D. | 2.005 in |
| Length | 1 5/16 in |
| Tube O.D. | 2 in |
| Material | 316L Stainless Steel |
| O.D. | 2 in |
| Weight | 0.26 LB |

