- 1 1/2" Roll-On Expanding Ferrule
- 316L Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| O.D. | 1.5 in |
| I.D. | 1.505 in |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Length | 1 1/8 in |
| Weight | 0.165 LB |

