- 1" Roll-On Expanding Ferrule
- 316L Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Material | 316L Stainless Steel |
| O.D. | 1 in |
| Length | 3/4 in |
| I.D. | 1.005 in |
| Tube O.D. | 1 in |
| Weight | 0.16 LB |

